BU350
Appleton Bushings, Conduit Bushing Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BU350

Appleton Bushings, Conduit Bushing Series
In stock
Item Number
BU350
MFG Item Number
BU350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Conduit Bushing Series
Item #
BU350
3-1/2 IN COND BSHG IRON

Conduit Bushing Series Information

  • Threaded bushings: zinc electroplated malleable iron.
  • Threaded and threadless insulated bushings: +150 C (+302 F) temperature rating, zinc electroplated malleable iron
  • Threaded capped bushings: zinc electroplated malleable iron, polyethylene cap
  • Threaded impact resistant plastic bushing: +105 C (+221 F) temperature rating
  • Threaded thermoplastic bushing: +150 C (+302 F) temperature rating
Appleton and O‑Z/Gedney conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Specifications

Specifications
Manufacturer Part Number BU350
Item Number BU350
Manufacturer Appleton
Product Series Conduit Bushing
Family Series Appleton Bushings, Conduit Bushing Series
Grounding Lug No
Hazardous Rated No
Mounting Threaded
Composition Iron
Trade Size (in) 3.5 "
Conduit Fitting Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved