CG-5075
Appleton Cable Entries, CG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CG-5075

Appleton Cable Entries, CG Series
In stock
Item Number
CG-5075
MFG Item Number
CG-5075
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CG Series
Item #
CG-5075
CORD GRIP,ALUM,3/4in.HUB,.500-.625

CG Series Information

Appleton liquidtight strain relief cord and cable connectors are available in straight or 90 degrees, aluminum or steel construction to meet the requirements of rugged service on all types of equipment and in all non‑hazardous areas. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. Ideal for use in wet or dry locations, they seal electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CG-5075
Item Number CG-5075
Manufacturer Appleton
Product Series CG
Family Series Appleton Cable Entries, CG Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3R
Split Frame No
Minimum Cable Diameter (in) 0.5 "
Maximum Cable Diameter (in) 0.625 "
Minimum Cable Diameter (mm) 12.7 mm
Maximum Cable Diameter (mm) 15.88 mm
Cable Diameter (in) 0.5-0.63 "
Cable Diameter (mm) 12.7-15.88 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.09 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved