CMLEDBU40
Appleton LED Drivers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMLEDBU40

Appleton LED Drivers
In stock
Item Number
CMLEDBU40
MFG Item Number
CMLEDBU40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LED Drivers, Series
Item #
CMLEDBU40
CMLED 120-277V DRIVER, 400W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMLEDBU40
Item Number CMLEDBU40
Manufacturer Appleton
Family Series Appleton LED Drivers
Input Voltage 120-277 VAC
Nominal Input Voltage 120 VAC, 240 VAC, 277 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved