D1LT10
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1LT10

Appleton Heat Tracing
In stock
Item Number
D1LT10
MFG Item Number
D1LT10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
D1LT10
Srhc Lt 10W 120V Div 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1LT10
Item Number D1LT10
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 200 '
Input Voltage 120 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Max Maintenance Temperature 150 °F
T-Rating T5
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved