D1XLT10
Appleton Heat Tracing, XLT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1XLT10

Appleton Heat Tracing, XLT Series
In stock
Item Number
D1XLT10
MFG Item Number
D1XLT10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, XLT Series
Item #
D1XLT10
Srhc Xlt 10W 120V Div1

XLT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1XLT10
Item Number D1XLT10
Manufacturer Appleton
Product Series XLT
Family Series Appleton Heat Tracing, XLT Series
Wire Gauge (AWG) 14 AWG
Conductor Type Copper
Maximum Length 255 '
Input Voltage 120 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved