D1XLT20
Appleton Heat Tracing, XLT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1XLT20

Appleton Heat Tracing, XLT Series
In stock
Item Number
D1XLT20
MFG Item Number
D1XLT20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, XLT Series
Item #
D1XLT20
Srhc Xlt 20W 120V Div1

XLT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1XLT20
Item Number D1XLT20
Manufacturer Appleton
Product Series XLT
Family Series Appleton Heat Tracing, XLT Series
Wire Gauge (AWG) 14 AWG
Conductor Type Copper
Maximum Length 150 '
Input Voltage 120 VAC
Watts Per Foot 20 W
Cable Type Self-Regulating
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved