D1XLT220
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1XLT220

Appleton Heat Tracing
In stock
Item Number
D1XLT220
MFG Item Number
D1XLT220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
D1XLT220
Srhc Xlt 20W 240V Div1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1XLT220
Item Number D1XLT220
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 14 AWG
Conductor Type Copper
Maximum Length 300 '
Input Voltage 240 VAC
Watts Per Foot 20 W
Cable Type Self-Regulating
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved