D1XLT25
Appleton Heat Tracing, XLT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1XLT25

Appleton Heat Tracing, XLT Series
In stock
Item Number
D1XLT25
MFG Item Number
D1XLT25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, XLT Series
Item #
D1XLT25
Srhc Xlt 5W 240V Div 1

XLT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1XLT25
Item Number D1XLT25
Manufacturer Appleton
Product Series XLT
Family Series Appleton Heat Tracing, XLT Series
Wire Gauge (AWG) 14 AWG
Conductor Type Copper
Maximum Length 725 '
Input Voltage 240 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Max Maintenance Temperature 300 °F
T-Rating T3
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved