ECS2F23
Appleton Switches, ECS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECS2F23

Appleton Switches, ECS Series
In stock
Item Number
ECS2F23
MFG Item Number
ECS2F23
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ECS Series
Item #
ECS2F23
Front Oper Cov-Sw-3W 20A Csa

ECS Series Information

Appleton explosionproof, dust‑ignitionproof ECS Series breaker stations are available in 15, 20, 30 or 40 Amp, 24 Vac (maximum) units that are either single or two gang. They provide protection and control of electrical apparatus and circuits in hazardous environments, either indoors or outdoors. Ideal for controlling a small number of circuits in areas designated as Class/Zone 1. The ECS Series breaker stations do not require typical panelboard enclosures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECS2F23
Item Number ECS2F23
Manufacturer Appleton
Product Series ECS
Family Series Appleton Switches, ECS Series
Total Number of Devices 1
Number of Pushbuttons 0
Number of Pilot Lights 0
Illuminated No
Enclosure Type Dead End
Hub Size 3/4 "
Number of Selector Switches 1
Selector Positions 2
Selector Type Lever
Selector Function Maintained
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved