ECS2PC120
Appleton Switches, ECS Selector Switch Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECS2PC120

Appleton Switches, ECS Selector Switch Series
In stock
Item Number
ECS2PC120
MFG Item Number
ECS2PC120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ECS Selector Switch Series
Item #
ECS2PC120
Photo Control Station 120V Csa

ECS Selector Switch Series Information

Appleton explosionproof, dust‑ignitionproof ECS Series selector switch control stations confine the arcing to the devices within the enclosure, eliminating the need for adding external sealing fittings at each conduit entry. Push buttons and selector switches are used in conjunction with contactors and magnetic starters for remote control of motors. They provide circuit control and selection. Pilot lights provide visual indication that an electrical circuit is engaged either at a remote or local location. Toggle switches are used to connect or disconnect electrical operating lighting or other low power loads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECS2PC120
Item Number ECS2PC120
Manufacturer Appleton
Product Series ECS Selector Switch
Family Series Appleton Switches, ECS Selector Switch Series
Total Number of Devices 1
Number of Pushbuttons 0
Number of Pilot Lights 0
Illuminated No
Enclosure Type Dead End
Mounting Panel Mount
Hub Size 3/4 "
Number of Selector Switches 0
Approvals CSA
Comments Photo Control Station
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved