EDKF21Q
Appleton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EDKF21Q

Appleton Switches
In stock
Item Number
EDKF21Q
MFG Item Number
EDKF21Q
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
EDKF21Q
FRONT OPER COV-CHAMB-SW 1P 20A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EDKF21Q
Item Number EDKF21Q
Manufacturer Appleton
Family Series Appleton Switches
Switch Type 1-Pole
Body Material Iron
Mounting Style Mounting Holes
Current 20 A
Voltage 120-277 VAC
Type of Operator Front Operated
HP 1 hp @ 120 VAC, 2 hp @ 240 VAC
NEMA Rating NEMA 7CD, NEMA 9EFG, NEMA 3
RoHS No
Comments Explosionproof, Dust-ignitionproof
Net Weight 1.745 lbs
Gross Weight 2.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved