EDS1130SA
Appleton Switches, Contender Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EDS1130SA

Appleton Switches, Contender Series
In stock
Item Number
EDS1130SA
MFG Item Number
EDS1130SA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Contender Series
Item #
EDS1130SA
ALUM 1-G 1/2 SNAP SWTCH STA-FS

Contender Series Information

  • Explosionproof, Dust‑Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • 20 Amp and 30 Amp units available for use with 120‑277 Vac
  • Smooth ground mating surfaces assure flame‑tight joint between cover and mounting enclosure
  • Stainless steel hex head cap screws for attaching cover to mounting enclosure
  • Choice of front‑operating or side rocker arm handle; each may be locked in ON or OFF position
  • Each handle has close‑tolerance threaded stainless steel shaft to meet Explosionproof requirements
  • Enclosures furnished with internal ground screw
Appleton explosionproof, dust‑ignitionproof Contender Series factory sealed front operated tumbler switches are designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EDS1130SA
Item Number EDS1130SA
Manufacturer Appleton
Product Series Contender
Family Series Appleton Switches, Contender Series
Number of Gangs 1
Switch Type 3-Way
Enclosure Type Dead-End
Body Material Aluminum
Hub Size 1/2 "
Mounting Style Mounting Holes
Current 20 A
Voltage 120-277 VAC
Type of Operator Front Operated
HP 1 hp @ 120 VAC, 2 hp @ 240 VAC
NEMA Rating NEMA 7CD, NEMA 9EFG, NEMA 3
Approvals CSA, UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved