EFD1103MS
Appleton Contactors, EFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EFD1103MS

Appleton Contactors, EFD Series
In stock
Item Number
EFD1103MS
MFG Item Number
EFD1103MS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, EFD Series
Item #
EFD1103MS
EFD UNILET 3P MANUAL ST AH & H

EFD Series Information

Appleton explosionproof, dust‑ignitionproof EFD Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EFD1103MS
Item Number EFD1103MS
Manufacturer Appleton
Product Series EFD
Family Series Appleton Contactors, EFD Series
Phase 3
Number of Poles 3
HP @ 120 VAC 3PH 7.5 hp
HP @ 208-240 VAC 3PH 15 hp
HP @ 480-600 VAC 3PH 3 hp
Approvals cULus
RoHS No
Comments Dead-End, 1 in. Hub, Non-Factory Sealed, No Heater Options, Explosionproof, Dust-Ignitionproof
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved