EFD2471LNPONQSA
Appleton Switches, EFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EFD2471LNPONQSA

Appleton Switches, EFD Series
In stock
Item Number
EFD2471LNPONQSA
MFG Item Number
EFD2471LNPONQSA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, EFD Series
Item #
EFD2471LNPONQSA
Appleton Control Station

EFD Series Information

Appleton explosionproof, dust‑ignitionproof EFD Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EFD2471LNPONQSA
Item Number EFD2471LNPONQSA
Manufacturer Appleton
Product Series EFD
Family Series Appleton Switches, EFD Series
Total Number of Devices 3
Number of Pushbuttons 2
Number of Pilot Lights 1
Illuminated Yes
Button Label On
Pilot Light Lens Color Red
Enclosure Type Dead End
Hub Size 3/4 "
Number of Selector Switches 0
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved