ELBD100
Appleton Fittings, ELBD 90 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELBD100

Appleton Fittings, ELBD 90 Series
In stock
Item Number
ELBD100
MFG Item Number
ELBD100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ELBD 90 Series
Item #
ELBD100
1 ELBD EXPL PROOF PULLING ELBO

ELBD 90 Series Information

  • Explosionproof, dust‑ignitionproof
  • Angled cover opening allows conductors to be pulled straight through hubs
  • Smooth cover opening and pulling surfaces prevents abrasion of conductors
  • Neoprene gasket cemented into groove in cover for NEMA4 application
  • Provided with reducing bushings to adapt to the next smaller trade size
Appleton ELBD 90 aluminum pulling elbows are explosionproof and dust‑ignitionproof. They are used to create 90 Degrees bends in conduit runs. The cover opens on an angle permitting access to conductors for pulling, splicing and maintenance in hazardous locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELBD100
Item Number ELBD100
Manufacturer Appleton
Product Series ELBD 90
Family Series Appleton Fittings, ELBD 90 Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1 "
Includes Gasket No
Material Iron
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved