ELBY50
Appleton Fittings, ELBY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELBY50

Appleton Fittings, ELBY Series
In stock
Item Number
ELBY50
MFG Item Number
ELBY50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ELBY Series
Item #
ELBY50
CAPPED ELBOW--EX. PROOF

ELBY Series Information

  • Explosionproof, dust‑ignitionproof
  • Serves as pulling fitting
  • Makes 90 Degrees bend in conduit runs
  • Screw‑on Cover for ease of installation and removal
  • Cover opens on an angle permitting conductors to be pulled straight through either hub
  • Can make 90 Degrees turns in conduit where a compact turn is desired
  • Female tapered threaded hubs (NPT) for rigid conduit and IMC
Appleton ELBY explosionproof and dust‑ignitionproof capped elbows are used to create 90 Degrees bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings.Appleton ELBY explosionproof and dust‑ignitionproof capped elbows are used to create 90 Degrees bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELBY50
Item Number ELBY50
Manufacturer Appleton
Product Series ELBY
Family Series Appleton Fittings, ELBY Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Malleable Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Approvals CSA, UL
Net Weight 0.68 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved