ES10075BLSG
Appleton Fittings, ES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ES10075BLSG

Appleton Fittings, ES Series
In stock
Item Number
ES10075BLSG
MFG Item Number
ES10075BLSG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ES Series
Item #
ES10075BLSG
3/4 SEALING HUB W/LOCKNUT

ES Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • Allows up to 25% conduit fill in compliance with the National Electrical Code
  • UL Listed for use with Kwiko A Sealing Compound. Also listed with certain competitors sealing cement, contact factory for details
Appleton ES 25% fill explosionproof and dust‑ignitionproof sealing hubs are used to seal vertical conduit risers at switch gear and motor control centers, sheet metal structures, or cast boxes and enclosures. They can be used as a male thread enlarger or conduit hub in an ordinary location.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ES10075BLSG
Item Number ES10075BLSG
Manufacturer Appleton
Product Series ES
Family Series Appleton Fittings, ES Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Hub Size 1 "
Hub Type Female Thread, Male Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Comments Standard Hub with Locknut and Sealing Gasket
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved