ESUM100
Appleton Fittings, ESU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESUM100

Appleton Fittings, ESU Series
In stock
Item Number
ESUM100
MFG Item Number
ESUM100
Series
ESUM100 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ESU Series
Item #
ESUM100
SEALING UNILET 1 MALE/FEMALE

ESU Series Information

Appleton ESU 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESUM100
Item Number ESUM100
Manufacturer Appleton
Product Series ESU
Family Series Appleton Fittings, ESU Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 1 "
Turning Radius 1.38 "
Material Iron
Composition Metallic
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved