EWP1KIT
Appleton Panel Boards, EWP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EWP1KIT

Appleton Panel Boards, EWP Series
In stock
Item Number
EWP1KIT
MFG Item Number
EWP1KIT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Boards, EWP Series
Item #
EWP1KIT
1 Pole Handle Kit For D2P

EWP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EWP1KIT
Item Number EWP1KIT
Manufacturer Appleton
Product Series EWP
Family Series Appleton Panel Boards, EWP Series
Voltage 120 VAC
Phase 1
Poles 1
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved