EXGJH118SS
Appleton Couplers, EXGJH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EXGJH118SS

Appleton Couplers, EXGJH Series
In stock
Item Number
EXGJH118SS
MFG Item Number
EXGJH118SS
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, EXGJH Series
Item #
EXGJH118SS
STAINLESS STEEL FLEXIBLE COUP

EXGJH Series Information

Appleton EXGJH explosionproof and dust‑ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult‑bend situations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EXGJH118SS
Item Number EXGJH118SS
Manufacturer Appleton
Product Series EXGJH
Family Series Appleton Couplers, EXGJH Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 0.5 "
Flex Length 18 "
Ground Pass Through Yes
Exposure Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Rated Yes
Approvals CSA, EX, UL
Net Weight 0.0624 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved