EYS316
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYS316

Appleton Fittings
In stock
Item Number
EYS316
MFG Item Number
EYS316
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EYS316
1 MALE SEAL-OFF

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYS316
Item Number EYS316
Manufacturer Appleton
Family Series Appleton Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 1 "
Turning Radius 1.38 "
Material Iron
Composition Metallic
Hazardous Rated Yes
Approvals UL
Net Weight 1.845 lbs
Gross Weight 1.845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved