EYSF75
Appleton Fittings, EYS 25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYSF75

Appleton Fittings, EYS 25 Series
In stock
Item Number
EYSF75
MFG Item Number
EYSF75
Series
EYSF75 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYS 25 Series
Item #
EYSF75
SEALING FITft.G EXP-PROOF 3/4

EYS 25 Series Information

Appleton EYS 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYSF75
Item Number EYSF75
Manufacturer Appleton
Product Series EYS 25
Family Series Appleton Fittings, EYS 25 Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub
Position Vertical
Trade Size 3/4 "
Turning Radius 2.25 "
Material Iron
Composition Metallic
Exposure Rating Raintight
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved