FF100
Appleton Fittings, Pulling Elbow Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF100

Appleton Fittings, Pulling Elbow Series
In stock
Item Number
FF100
MFG Item Number
FF100
FF100 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Pulling Elbow Series
Item #
FF100
1 IN 90 DEG COR ELB

Pulling Elbow Series Information

Specifications

Specifications
Manufacturer Part Number FF100
Item Number FF100
Manufacturer Appleton
Product Series Pulling Elbow
Family Series Appleton Fittings, Pulling Elbow Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1/2 "
Includes Gasket Yes
Material Iron
Composition Metallic
Exposure Rating Raintight
Hazardous Rated No
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved