FFL50
Appleton Fittings, Pulling Elbow Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FFL50

Appleton Fittings, Pulling Elbow Series
In stock
Item Number
FFL50
MFG Item Number
FFL50
FFL50 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Pulling Elbow Series
Item #
FFL50
Hardware - ½” fitting

Pulling Elbow Series Information

Specifications

Specifications
Manufacturer Part Number FFL50
Item Number FFL50
Manufacturer Appleton
Product Series Pulling Elbow
Family Series Appleton Fittings, Pulling Elbow Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1/2 "
Includes Gasket Yes
Material Iron
Composition Metallic
Exposure Rating Raintight
Hazardous Rated No
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved