FSCT2A
Appleton Electrical Boxes, FS-CSA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSCT2A

Appleton Electrical Boxes, FS-CSA Series
In stock
Item Number
FSCT2A
MFG Item Number
FSCT2A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FS-CSA Series
Item #
FSCT2A
Cast Device Box Single Gang 3/4 In

FS-CSA Series Information

Appleton FS Cast Hub Device Boxes are CSA Certified. They provide excellent service in areas where boxes are subject to rough usage. FS boxes are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FS-CSA
Item Number FSCT2A
Manufacturer Part Number FSCT2A
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FS-CSA Series
Style FS
Number of Gangs 1
Faces Single
Hub Size (in) 3/4 "
Number of Hubs 3
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved