FSK1DRC
Appleton Electrical Box Covers, FSK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK1DRC

Appleton Electrical Box Covers, FSK Series
In stock
Item Number
FSK1DRC
MFG Item Number
FSK1DRC
Series
This item cannot be canceled or returned
FSK1DRC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSK Series
Item #
FSK1DRC
1-GANG DUPLEX RECEPTACLE COVER

FSK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK1DRC
Item Number FSK1DRC
Manufacturer Appleton
Product Series FSK
Family Series Appleton Electrical Box Covers, FSK Series
Composition Metallic
Material Malleable Iron
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details One Duplex Receptacle
Cover Style Flat
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved