FSK1RX
Appleton Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK1RX

Appleton Electrical Box Covers
In stock
Item Number
FSK1RX
MFG Item Number
FSK1RX
FSK1RX is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
FSK1RX
SINGLE GANG COVER FOR FS & FD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK1RX
Item Number FSK1RX
Manufacturer Appleton
Family Series Appleton Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Receptacle - Round
Cover Details (1) 1.63 in Hole
Gasket Included Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved