FSK1RZ
Appleton Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK1RZ

Appleton Electrical Box Covers
In stock
Item Number
FSK1RZ
MFG Item Number
FSK1RZ
This item cannot be canceled or returned
FSK1RZ is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
FSK1RZ
COVER FS FD 1 GANG FOR RND REC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK1RZ
Item Number FSK1RZ
Manufacturer Appleton
Family Series Appleton Electrical Box Covers
Composition Metallic
Material Iron
Number of Gangs 1
Cover Type Receptacle - Round
Cover Details (1) 1.44 in Hole
Gasket Included Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved