FSK1TS
Appleton Electrical Box Covers, FSK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK1TS

Appleton Electrical Box Covers, FSK Series
In stock
Item Number
FSK1TS
MFG Item Number
FSK1TS
Series
FSK1TS is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSK Series
Item #
FSK1TS
COVER FS + FD / GANG

FSK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK1TS
Item Number FSK1TS
Manufacturer Appleton
Product Series FSK
Family Series Appleton Electrical Box Covers, FSK Series
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Switch - Toggle
Cover Details One Toggle Switch
Cover Style Flat
Net Weight 0 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved