FSK1TSG
Appleton Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK1TSG

Appleton Electrical Box Covers
In stock
Item Number
FSK1TSG
MFG Item Number
FSK1TSG
This item cannot be canceled or returned
FSK1TSG is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
FSK1TSG
SINGLE GANG UNILET COVER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK1TSG
Item Number FSK1TSG
Manufacturer Appleton
Family Series Appleton Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Switch - Toggle, Square Handle Tumbler
Cover Features Has Toggle Guard
Gasket Included Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved