FSK1TSGC
Appleton Electrical Box Covers, FSK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK1TSGC

Appleton Electrical Box Covers, FSK Series
In stock
Item Number
FSK1TSGC
MFG Item Number
FSK1TSGC
Series
This item cannot be canceled or returned
FSK1TSGC is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSK Series
Item #
FSK1TSGC
CAST COVER SQ HNDL TGL SW

FSK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK1TSGC
Item Number FSK1TSGC
Manufacturer Appleton
Product Series FSK
Family Series Appleton Electrical Box Covers, FSK Series
Composition Metallic
Material Malleable Iron
Number of Gangs 1
Cover Type Switch - Toggle
Cover Details One Toggle Switch
Cover Features Toggle Switch has Guard
Cover Style Flat
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved