FSK2B
Appleton Electrical Box Covers, FSK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK2B

Appleton Electrical Box Covers, FSK Series
In stock
Item Number
FSK2B
MFG Item Number
FSK2B
Series
This item cannot be canceled or returned
FSK2B is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSK Series
Item #
FSK2B
COVER FS+FD STEEL 2 GANG

FSK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK2B
Item Number FSK2B
Manufacturer Appleton
Product Series FSK
Family Series Appleton Electrical Box Covers, FSK Series
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Blank
Cover Style Flat
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved