FSK2RQ
Appleton Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK2RQ

Appleton Electrical Box Covers
In stock
Item Number
FSK2RQ
MFG Item Number
FSK2RQ
This item cannot be canceled or returned
FSK2RQ is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
FSK2RQ
2 GANG COVER FOR FS & FD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK2RQ
Item Number FSK2RQ
Manufacturer Appleton
Family Series Appleton Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Receptacle - Round
Cover Details (2) 1.40 in Holes
Gasket Included Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved