FSK2RSK
Appleton Electrical Box Covers, FSK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSK2RSK

Appleton Electrical Box Covers, FSK Series
In stock
Item Number
FSK2RSK
MFG Item Number
FSK2RSK
Series
FSK2RSK is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSK Series
Item #
FSK2RSK
2 GANG COVER FOR FS & FD

FSK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSK2RSK
Item Number FSK2RSK
Manufacturer Appleton
Product Series FSK
Family Series Appleton Electrical Box Covers, FSK Series
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Combination - Switch and Receptacle
Cover Details One Toggle Switch, One Duplex Receptacle
Cover Style Flat
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved