FSKWT2
Appleton Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSKWT2

Appleton Electrical Box Covers
In stock
Item Number
FSKWT2
MFG Item Number
FSKWT2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
FSKWT2
WET LOC FSK TOGGLE SW COVER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSKWT2
Item Number FSKWT2
Manufacturer Appleton
Family Series Appleton Electrical Box Covers
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Switch - Toggle
Cover Details (1) 1.59 in Device Opening
Gasket Included Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved