GRSS50
Appleton Electrical Boxes, GRSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRSS50

Appleton Electrical Boxes, GRSS Series
In stock
Item Number
GRSS50
MFG Item Number
GRSS50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, GRSS Series
Item #
GRSS50
1/2 Grss Aluminum Unilet

GRSS Series Information

Specifications

Specifications
Product Series GRSS
Item Number GRSS50
Manufacturer Part Number GRSS50
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GRSS Series
Connection Type Threaded
Hub Size (in) 1/2 "
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Aluminum
Cover Composition Aluminum
Cover Included Yes
Cover Type Blank
O-Ring Included Yes
Exposure Rating Indoor, Outdoor
Approvals CSA, UL
Comments Corrossion resistant
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved