HL750
Appleton Fittings, NEER HL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HL750

Appleton Fittings, NEER HL Series
In stock
Item Number
HL750
MFG Item Number
HL750
Series
HL750 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, NEER HL Series
Item #
HL750
3/4 IN PULLING ELB ZNC D/C

NEER HL Series Information

  • Raintight (suitable for use in wet locations)
  • Removable cover gives ample access so that wire pulling can be achieved without any obstructions
Appleton and O‑Z/Gedney offer NEER HL female to Female pulling ells. The threaded 90 Degrees corner pulling elbows are used to facilitate pulling conductors through a sharp bend in a run of threaded rigid conduit or IMC. Designed with a removable cover, they provide access to the interior of the raceway for wire pulling, splicing and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HL750
Item Number HL750
Manufacturer Appleton
Product Series NEER HL
Family Series Appleton Fittings, NEER HL Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Material Zinc
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved