IS501
Appleton Beam Clamps, IS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS501

Appleton Beam Clamps, IS Series
In stock
Item Number
IS501
MFG Item Number
IS501
Series
IS501 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, IS Series
Item #
IS501
BEAM CLAMP

IS Series Information

Specifications

Specifications
Product Series IS
Item Number IS501
Manufacturer Part Number IS501
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Beam Clamps, IS Series
Composition Malleable Iron
Jaw Open 0.94 "
Tapped Hole Size 5/16-18
Load Rating 525 lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved