IS502
Appleton Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS502

Appleton Beam Clamps
In stock
Item Number
IS502
MFG Item Number
IS502
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
IS502
BEAM CLAMP

Series Information

Specifications

Specifications
Item Number IS502
Manufacturer Part Number IS502
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Beam Clamps
Composition Malleable Iron
Jaw Open 1 "
Tapped Hole Size 3/8-16
Load Rating 750 lbs
Net Weight 0.0519 lbs
Gross Weight 0.0519 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved