IS503
Appleton Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IS503

Appleton Beam Clamps
In stock
Item Number
IS503
MFG Item Number
IS503
IS503 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
IS503
BEAM CLAMP

Series Information

Specifications

Specifications
Item Number IS503
Manufacturer Part Number IS503
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Beam Clamps
Composition Malleable Iron
Jaw Open 1.13 "
Tapped Hole Size 1/2-13
Load Rating 900 lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved