KL02D
Appleton Audible Signaling Devices, KL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KL02D

Appleton Audible Signaling Devices, KL Series
In stock
Item Number
KL02D
MFG Item Number
KL02D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, KL Series
Item #
KL02D
Atx Siren 24Vdc 104Db 1500Hz

KL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KL02D
Item Number KL02D
Manufacturer Appleton
Product Series KL
Family Series Appleton Audible Signaling Devices, KL Series
Nominal Voltage 24 VDC
Operating Current 0.75 A
Explosion Proof Yes
Hazardous Location Rated Yes
Operating Temperature -4-104 °F
Approvals EX
Net Weight 11.46 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved