LBD150A
Appleton Fittings, LBD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBD150A

Appleton Fittings, LBD Series
In stock
Item Number
LBD150A
MFG Item Number
LBD150A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LBD Series
Item #
LBD150A
1-1/2 LBD CONDUIT BODY ALUM

LBD Series Information

Appleton LBD Pulling Fittings facilitate the pulling of large, heavy, and difficult to bend conductors. They are designed to make 90 Degrees bends in conduit and provide straight pull through via hubs in either direction.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LBD150A
Item Number LBD150A
Manufacturer Appleton
Product Series LBD
Family Series Appleton Fittings, LBD Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1-1/2 "
Includes Gasket Yes
Gasket Material Neoprene
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved