LBDN250A
Appleton Fittings, LBDN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBDN250A

Appleton Fittings, LBDN Series
In stock
Item Number
LBDN250A
MFG Item Number
LBDN250A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LBDN Series
Item #
LBDN250A
2 1/2 TYPE LBD UNILET

LBDN Series Information

Appleton LBDN Pulling Fittings facilitate the pulling of large, heavy, and difficult to bend conductors. They are designed to make 90 Degrees bends in conduit and provide straight pull through via hubs in either direction.

Specifications

Specifications
Manufacturer Part Number LBDN250A
Item Number LBDN250A
Manufacturer Appleton
Product Series LBDN
Family Series Appleton Fittings, LBDN Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 2-1/2 "
Includes Gasket Yes
Gasket Material Neoprene
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved