LT210JT
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT210JT

Appleton Heat Tracing
In stock
Item Number
LT210JT
MFG Item Number
LT210JT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
LT210JT
Srhc Lt 10W 240V W/Braid/Jkt

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT210JT
Item Number LT210JT
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 400 '
Input Voltage 240 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Modified Polyolefin
Max Maintenance Temperature 150 °F
T-Rating T5
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved