LT23WJ
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT23WJ

Appleton Heat Tracing
In stock
Item Number
LT23WJ
MFG Item Number
LT23WJ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
LT23WJ
Srhc Lt 3W 240V W/Mon Wre/B/J

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT23WJ
Item Number LT23WJ
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 740 '
Input Voltage 240 VAC
Watts Per Foot 3 W
Cable Type Self-Regulating
Max Maintenance Temperature 150 °F
T-Rating T6
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved