LT25XF
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT25XF

Appleton Heat Tracing
In stock
Item Number
LT25XF
MFG Item Number
LT25XF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
LT25XF
Lt25 5W 240V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT25XF
Item Number LT25XF
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 560 '
Input Voltage 240 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Max Maintenance Temperature 150 °F
T-Rating T6
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved