LT28JT
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT28JT

Appleton Heat Tracing
In stock
Item Number
LT28JT
MFG Item Number
LT28JT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
LT28JT
Srhc Lt 8W 240V W/Braid/Jkt

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT28JT
Item Number LT28JT
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 450 '
Input Voltage 240 VAC
Watts Per Foot 8 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Modified Polyolefin
Max Maintenance Temperature 150 °F
T-Rating T5
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved