LT5J
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT5J

Appleton Heat Tracing
In stock
Item Number
LT5J
MFG Item Number
LT5J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
LT5J
Srhc Lt 5W 120V W/Braid/Jkt

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT5J
Item Number LT5J
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 280 '
Input Voltage 120 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer
Max Maintenance Temperature 150 °F
T-Rating T6
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved