LTC1
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTC1

Appleton Heat Tracing
In stock
Item Number
LTC1
MFG Item Number
LTC1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
LTC1
Srhc 5W 120V Brd/Jkt-Lavender

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTC1
Item Number LTC1
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 100 '
Input Voltage 120 VAC
Cable Type Hot Water Maintenance
Cable Insulation Type Tinned Copper braid
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved