MF200T
Appleton Fittings, Three Piece Coupling Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF200T

Appleton Fittings, Three Piece Coupling Series
In stock
Item Number
MF200T
MFG Item Number
MF200T
MF200T is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Three Piece Coupling Series
Item #
MF200T
2 IN 90 DEG COR ELB INSUL

Three Piece Coupling Series Information

  • Concretetight three piece coupling
  • Raintight 90 Degrees female to female or male to female gasketed pulling elbows
  • 90 Degrees female to female or male to female elbows
  • 90 Degrees male to female long or short bushed elbows
  • 90 Degrees male to female short box connectors
  • Male to female fittings are used for connecting threaded rigid conduit or IMC to box or enclosure
O‑Z/Gedney threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90 Degrees change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MF200T
Item Number MF200T
Manufacturer Appleton
Product Series Three Piece Coupling
Family Series Appleton Fittings, Three Piece Coupling Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female - Threaded
Angle 90 °
Trade Size 2 "
Includes Gasket Yes
Material Malleable Iron
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved